Apply to be a TradeMaster!
Main product image of M12 Auto Technician Borescope, 3150-20
Magnifying glass
Hover image to zoom

M12 Auto Technician Borescope, 3150-20

Brand:
Milwaukee
SKU:
3150-20
Rating:
(0)
Q&A:
(0)
M12 Auto Technician Borescope, 3150-20
Magnifying glass
Hover image to zoom
$527.23 each
In Stock
In Stock
Get 19 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Optimized for the automotive technician, the MILWAUKEE M12 Auto Technician Borescope delivers 5mm access and clear diagnosis, meeting inspection demands in passenger, light truck, and diesel applications. Powered by the M12 battery system, this borescope is fully compatible with all M12 solutions in your toolbox. The 5mm camera head, paired with a 3' cable optimized for rigidity, allows for best access in tight spaces, including glow plug holes and fuel injector ports. Front and side view cameras with adjustable LED brightness provide increased application viewing. High-definition photo and video capture with 4x zoom allows the technician to diagnose hairline cracks with confidence. The 4.3" rotatable screen allows the technician to adapt the borescope to their inspection environment. Conveniently access, export, and share files stored on the included 32GB SD card. Equipped with HEAT SENSE Temperature Alert technology, if the vehicle being inspected is too hot to use the camera without potential damage, the borescope notifies the user and shuts down, helping the technician extend the life of their cable. Field-replaceable camera cable (48-59-3150) for reduced downtime.
  • Diagnose Hairline Cracks with Clarity
  • Access Glow Plug Holes & Fuel Injector Ports
  • Front & Side View for Increased Application Viewing
  • Field-Replaceable Camera Cable (48-53-3150) for Reduced Downtime
  • 4-Level Zoom Adjustment
  • Capture Photo & Video, Conveniently Export Via SD Card
  • 4.3" Rotatable Screen
  • 3' Camera Cable
  • 5-Level Adjustable LED Brightness
  • HEAT SENSE Temperature Alert technology
  • Compatible with over 150+ tools on the M12 System

Specs

–
Product Type:

Borescope

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy