Apply to be a TradeMaster!
Main product image of M12 Auto Shop Borescope w/ Wi-Fi File Sharing, 3151-21
Magnifying glass
Hover image to zoom

M12 Auto Shop Borescope w/ Wi-Fi File Sharing, 3151-21

Brand:
Milwaukee
SKU:
3151-21
Rating:
(0)
Q&A:
(0)
M12 Auto Shop Borescope w/ Wi-Fi File Sharing, 3151-21
Magnifying glass
Hover image to zoom
$1,999.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Polycarbonate

Description

–
Optimized for the automotive shop, the MILWAUKEE M12 Auto Shop Borescope w/ Wi-Fi File Sharing delivers simplified inspections and faster repair approval. Quickly share and document findings from the 5.5" HD touchscreen display. Add context to your photos and videos through on-board drawing, audio, text, and video trimming features. Connect to the shop's Wi-Fi to quickly share and document findings via email for faster repair approval. 5mm Access provides the best access in tight spaces, including glow plug holes and fuel injector ports. Front and side view cameras with adjustable LED brightness provide increased application viewing. High-definition photo and video with 4X zoom allow the technician to diagnose hairline cracks with confidence, increasing productivity in the bay. Equipped with HEAT SENSE Temperature Alert technology, if the vehicle being inspected is too hot to use the camera without potential damage, the borescope notifies the user and shuts down, helping to extend the life of the tool's cable. Field-replaceable camera cable (48-59-3150) for reduced downtime. Powered by the M12 battery system, this borescope is fully compatible with all M12 solutions in the shop.
  • Wi-Fi File Sharing: Quickly Share & Document Findings
  • 5.5" HD Touchscreen Display, Diagnose Hairline Cracks with Clarity
  • Draw, Add Audio, & Trim for Clear Documentation
  • 5mm Access: Access Glow Plug Holes & Fuel Injector Ports
  • Front & Side Camera for Easier Diagnosis
  • 4X Adjustable Zoom
  • HEAT SENSE Temperature Alert technology
  • Adjustable Hand Straps for Secure Grip
  • Adjustable Screen Cover Protects Screen in Storage

Specs

–
Color:

Red

Black

Material:

Polycarbonate

Country of Origin:

Japan

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy