Apply to be a TradeMaster!
Main product image of M12 75' Drain Camera w/ PACKOUT Compatibility
Magnifying glass
Hover image to zoom

M12 75' Drain Camera w/ PACKOUT Compatibility

Brand:
Milwaukee
SKU:
3154-20
Rating:
(0)
Q&A:
(0)
M12 75' Drain Camera w/ PACKOUT Compatibility
Magnifying glass
Hover image to zoom
$1,499.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M12 75' Drain Camera w/ PACKOUT Compatibility (3154-20); (1) Barrel Skids (48-53-3156)

The MILWAUKEE M12 75' Drain Camera w/ PACKOUT Compatibility delivers fast, confident facility maintenance. The flexible cable with 18mm HD camera easily navigates tight bends and pushes up to 75' in 1-1/2"-4" lines for a clear diagnosis and confident clearing of blockages. The compact size and PACKOUT compatibility (top stack only) enable easy, one-trip transportation with additional mess containment. The camera provides an instant setup with an integrated and adjustable display for multiple, clear viewing angles in all environments. Clearly assess with the daylight readable, 7" touchscreen display and zoom and pan. Easily save photos/videos and export findings from the gallery. The impact, debris, and water-resistant display protects against jobsite conditions and is covered by a 5-year limited tool warranty. The M12 75' Drain Camera w/ PACKOUT Compatibility provides fast, confident facility maintenance with reduced downtime for maximum productivity.
  • Drain camera delivers fast, confident facility maintenance
  • Features a 75ft flexible cable with 18mm HD camera head
  • PACKOUT compatible
  • Fast, Confident Facility Maintenance
  • 75' Flexible Cable with 18mm HD Camera Head for 1-1/2" - 4" Lines
  • PACKOUT Compatible (Top-Stack Only) for Easy One-Trip Transportation and Mess Containment
  • Instant Setup with Integrated and Adjustable Display for Multiple, Clear Viewing Angles
  • Daylight Readable 7" Touchscreen Display with Zoom and Pan, Photo/Video Capture, and Exporting
  • Impact, Debris, and Water-Resistant Display
  • 5-Year Limited Tool Warranty

Specs

–
Cable Length:

75'

Product Type:

Camera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy