Apply to be a TradeMaster!
Main product image of Voltage Detector, 3200-20
Magnifying glass
Hover image to zoom

Voltage Detector, 3200-20

Brand:
Milwaukee
SKU:
3200-20
Rating:
(0)
Q&A:
(0)
Voltage Detector, 3200-20
Magnifying glass
Hover image to zoom
$19.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE Non-Contact Voltage Detector is designed to identify voltage anywhere live electricity is present. The Voltage Detector provides a red LED and audible indicator to detect AC voltage between 50V and 1000V and has an industry leading safety rating of CAT IV 1000V.
  • Voltage Range: 50V - 1000V AC
  • Reinforced Tip Design for Increased Durability
  • Visual & Audible Voltage Indicators
  • Durable Belt Clip
  • Quarter Turn Cap for Easy Battery Replacement
  • CAT IV 1000V Safety Rating
  • IP54: Water and Dust Protection
  • 2-Year Warranty

Specs

–
Material:

Plastic

Country of Origin:

Vietnam