Apply to be a TradeMaster!
Main product image of Dual Range Voltage Detector w/ LED, 3203-20
Magnifying glass
Hover image to zoom

Dual Range Voltage Detector w/ LED, 3203-20

Brand:
Milwaukee
SKU:
3203-20
Rating:
(0)
Q&A:
(0)
Dual Range Voltage Detector w/ LED, 3203-20
Magnifying glass
Hover image to zoom
$29.97
$24.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE Dual Range Non-Contact Voltage Detector w/ LED is designed to identify voltage anywhere live electricity is present and features a bright, independently operable work light. The expanded sensitivity range offers the ability to detect voltage in common systems that would normally go undetected when using a standard voltage detector. The Dual Range Voltage Detector detects and automatically differentiates low voltage, 12-49V, from higher voltage, 50- 1000V, when in low voltage detection mode. The Voltage Detector provides a yellow indicator when low voltage is detected and a red indicator when high voltage is detected. Voltage is detected between 50V and 1000V and has an industry-leading safety rating of CAT IV 1000V.
  • Lower Voltage Range: 12V - 49V AC
  • Higher Voltage Range: 50V - 1000V AC
  • Independently Operable LED Work Light
  • Reinforced Tip Design for Increased Durability
  • Visual & Audible Voltage Indicators
  • Durable Belt Clip
  • Quarter Turn Cap for Easy Battery Replacement
  • IP54: Water and Dust Protection
  • Powered by (2) AAA Batteries

Specs

–
Material:

Plastic

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy