Apply to be a TradeMaster!
Main product image of GFCI Receptacle Tester and Voltage Detector, 3210-20
Magnifying glass
Hover image to zoom

GFCI Receptacle Tester and Voltage Detector, 3210-20

Brand:
Milwaukee
SKU:
3210-20
Rating:
(0)
Q&A:
(0)
GFCI Receptacle Tester and Voltage Detector, 3210-20
Magnifying glass
Hover image to zoom
$29.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE Voltage Detector and GFCI Receptacle Tester Kit is built for the pro electrician. The Voltage Detector can be used for residential, commercial, and industrial applications. With the highest safety rating in the industry, CAT IV 1000-Volt, the Voltage Detector can detect a wide 50V to 1000V AC range. A red LED and an audible tone indicate the presence of voltage. The Detector includes (2) AAA batteries and is covered by a 1-year warranty. Our GFCI Receptacle Tester is designed to reduce the risk of electrical shock generated from outlets. The over-molded grip provides durability and comfort for all applications. Additionally, the visual indicator light turns on, indicating the activation of the GFCI test, if functionally correct. LED visual indicators help determine the wiring conditions of an electrical outlet. Wiring conditions indicated: hot and ground reversed, hot and neutral reversed, open hot, open neutral, open ground, and correct wiring. The GFCI Receptacle Tester is covered under a 2-year warranty.
  • Voltage Range: 50V - 1000V AC
  • Reinforced Tip Design for Increased Durability
  • Visual & Audible Voltage Indicators
  • Durable Belt Clip
  • Quarter Turn Cap for Easy Battery Replacement
  • CAT IV 1000V Safety Rating (Voltage Detector)
  • Over Molded Grip for Durability and Comfort
  • LED Visual Indicators Identifies Wiring Conditions in Electrical Outlets
  • CAT II 300V Safety Rating (GFCI Receptacle Tester)

Specs

–
Country of Origin:

Vietnam

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy