Apply to be a TradeMaster!
Main product image of Roll-on 7200w/3600w 2.5kwh Power Supply
Magnifying glass
Hover image to zoom

Roll-on 7200w/3600w 2.5kwh Power Supply

Brand:
Milwaukee
SKU:
3300R
Rating:
(0)
Q&A:
(0)
Roll-on 7200w/3600w 2.5kwh Power Supply
Magnifying glass
Hover image to zoom
$5,585.92 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Mon, Oct 12

Lift Gate

–
This product weighs 125.66 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The MILWAUKEE ROLL-ON 7200W/3600W 2.5kWh Power Supply provides the best power for the toughest jobs, instant set-up to eliminate gas and temporary power hassles, and provides power anywhere. ROLL-ON includes a REDLITHIUM Integrated 2.5kWh Battery which provides high power and runtime to sustain high-demanding applications. This battery is non-removable, and no additional batteries are needed. ROLL-ON is equipped with (2) 20A duplex breaker outlets, (1) USB-C, and (1) USB-A to provide power for multiple 20A corded tools, chargers, and sensitive electronics. The Power Supply delivers 7200W of starting power and 3600W of running power to power tough applications. ROLL-ON's pure sine wave inverter protects sensitive electronics and features pass through power for the ability to charge and discharge simultaneously. ROLL-ON can be instantly set-up on the job, eliminating the hassles of gas or temporary power such as heavy extension cord use, outlet overcrowding, maintenance, pull starts, and gas management, in order to maximize your productivity on the job. With the ability to be powered anywhere, ROLL-ON can be used from indoors to temporary outdoor use with no emissions, quiet operation, and IP54 rating to withstand jobsite conditions. The power supply is fully compatible with the PACKOUT Modular Storage System and includes 9.5" All-Terrain Wheels to withstand jobsite environments such as gravel, dirt, and mud. Integrated with ONE-KEY technology, allowing the ability for tracking, management and adjustable charge rate options to maximize outlet usage onsite. ROLL-ON includes a 3-year warranty. Compatible with the ROLL-ON 7200W/3600W 2.5kWh Power Supply Cover (48-11-3300) to protect against dust and debris in storage (sold separately).



(1) ROLL-ON 7200W/3600W 2.5kWh Power Supply (3300R); (1) Charging Cord

  • Provides 7200W of starting power and 3600W of running power
  • REDLITHIUM Integrated 2.5kWh Battery for high power and runtime
  • Instant setup eliminates gas and temporary power hassles
  • Best power, for the toughest jobs providing 7200W of starting power and 3600W of running power
  • REDLITHIUM Integrated 2.5kWh Battery provides high power and runtime to sustain high demanding applications. This battery is non-removable and no additional batteries are needed
  • Instant setup eliminates temporary power and gas hassles to maximize productivity on the job
  • Equipped with (2) 20A GFCI duplex outlets with circuit breakers, (1) USB-C, and (1) USB-A to provide power for multiple 20A corded tools, chargers, and sensitive electronics
  • Power anywhere from indoor to temporary outdoor use. No emissions, quiet operation, and IP54 rated protection to withstand jobsite conditions
  • Charges in 3 hours to 100% and in under 35 minutes to 25%
  • Eliminates gas and temporary power frustrations such as heavy extension cord use, outlet overcrowding, maintenance, pull starts, and gas management
  • Pure sine wave inverter protects sensitive electronics
  • Features pass-through power for the ability to charge and discharge simultaneously
  • Fully compatible with the PACKOUT Modular Storage System
  • 9.5" All-Terrain Wheels to withstand jobsite environments, such as gravel, dirt, and mud
  • Integrated ONE-KEY for tracking, management, and adjustable charging rate to maximize outlet usage onsite
  • Compatible with 48-11-4300 ROLL-ON 7200W/3600W 2.5kWh Power Supply Cover (Sold Separately)
  • 3-year warranty
  • Includes (1) ROLL-ON 7200W/3600W 2.5kWh Power Supply
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy