Apply to be a TradeMaster!
Main product image of Roll On 7,200W/3,600W 6.0 kWh Power Supply, 3301R
Magnifying glass
Hover image to zoom

Roll On 7,200W/3,600W 6.0 kWh Power Supply, 3301R

Brand:
Milwaukee
SKU:
3301R
Rating:
(0)
Q&A:
(0)
Roll On 7,200W/3,600W 6.0 kWh Power Supply, 3301R
Magnifying glass
Hover image to zoom
$8,999.00 each
Backorder
Backorder
Get it Wed, Nov 25 - Tue, Dec 29

Lift Gate

–
This product weighs 251.33 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview

This item is a Roll On 7,200W/3,600W 6.0 kWh Power Supply, 3301R manufactured by Milwaukee.

Our ROLL-ON 7200W/3600W 6.0kWh Power Supply provides the best power and over 2x runtime, instant setup to eliminate gas and temporary power hassles, and provides power anywhere. ROLL-ON comes equipped with a 6kWh REDLITHIUM Integrated battery, providing high power and up to 2.4x more runtime to sustain demanding applications for long durations. ROLL-ON's instant setup eliminates the hassles of gas generators and temporary power solutions, providing power anywhere. ROLL-ON is equipped with (2) 20A GFCI duplex outlets with circuit breakers, (1) USB-C, and (1) USB-A to provide power for multiple 20A corded tools, chargers, and sensitive electronics. The Power Supply delivers 7200W of starting power and 3600W of running power to power demanding applications. ROLL-ON's pure sine wave inverter protects sensitive electronics and features pass-through power, allowing for simultaneous charging and discharging. ROLL-ON can be instantly set up on the job, eliminating the hassles of gas or temporary power, such as heavy extension cord use, outlet overcrowding, maintenance, pull starts, and gas management, in order to maximize your productivity on the job. With the ability to be powered anywhere, ROLL-ON can be used from indoors to temporary outdoor use with no emissions, quiet operation, and an IP54 rating to withstand jobsite conditions. The power supply is fully compatible with the PACKOUT Modular Storage System and includes 9.5" All-Terrain Wheels to withstand jobsite environments such as gravel, dirt, and mud. Integrated with ONE-KEY technology, allowing for tracking, management, and adjustable charge rate options to maximize outlet usage onsite. ROLL-ON includes a 3-year warranty. Compatible with the ROLL-ON 7200W/3600W 6.0kWh Power Supply Cover (48-11-3301) to protect against dust and debris in storage (sold separately).

Features

  • Best power, providing 7200W of starting power and 3600W of running power. Over 2x run-time for more work done.
  • REDLITHIUM Integrated 6.0kWh Battery provides the power and runtime to sustain high demanding applications for extended durations. This battery is non-removable and no additional batteries are needed.
  • Instant setup eliminates temporary power and gas hassles to maximize productivity on the job
  • Equipped with (2) 20A GFCI duplex outlets with circuit breakers, (1) USB-C, and (1) USB-A to provide power for multiple 20A corded tools, chargers, and sensitive electronics
  • Power anywhere from indoor to temporary outdoor use. No emissions, quiet operation, and IP54 rated protection to withstand jobsite conditions
  • Charges in 8 hours to 100% and in under 100 minutes to 25%
  • Eliminates gas and temporary power frustrations such as heavy extension cord use, outlet overcrowding, maintenance, pull starts, and gas management
  • Pure sine wave inverter protects sensitive electronics
  • Features pass-through power for the ability to charge and discharge simultaneously
  • Modular connectivity with all PACKOUT Components
  • 9.5" All-Terrain Wheels to withstand jobsite environments, such as gravel, dirt, and mud
  • Integrated ONE-KEY for tracking, management, and adjustable charging rate to maximize outlet usage onsite
  • Compatible with 48-11-4301 ROLL-ON 7200W/3600W 6.0kWh Power Supply Cover (Sold Separately)
  • 3-year warranty
  • Includes (1) ROLL-ON 7200W/3600W 6.0kWh Power Supply

Specs

–
Product Type:

Power Supply

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy