Shop Resideo Sale
Main product image of M12 65' Ultra Flex Compact Inspection Camera Kit
Magnifying glass
Hover image to zoom

M12 65' Ultra Flex Compact Inspection Camera Kit

Brand:
Milwaukee
SKU:
3318-22A
Rating:
(0)
Q&A:
(0)
M12 65' Ultra Flex Compact Inspection Camera Kit
Magnifying glass
Hover image to zoom
$4,818.08 each
Out of Stock
Out of Stock
Get it Fri, Nov 27 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 65' Ultra Flex Inspection Camera (3318-22A); (2) M12 REDLITHIUM CP2.0 Battery Packs (48-11-2420); (1) M18 & M12 Charger (48-59-1808); (1) Monitor Mount for M12 Wireless Monitor (48-53-3326); (1) Carrying Strap (48-08-0555); (2) Barrel Skids (48-53-3325)

The MILWAUKEE M12 65' Ultra Flex Compact Inspection Camera Kit features our most flexible push cable providing the ability to navigate the tightest bends and traps in small diameter 1"- 3" drain lines up to 65'. This camera delivers the clearest image and easiest inspections and is equipped with multi-frequency Sonde for precise locating. Featuring Milwaukee's smallest 16 mm camera head, and the ability to digitally zoom up to 4X and pan, technicians can now see more in drain lines than ever before. The M12 65' Ultra Flex Compact Inspection Camera can inspect a wide array of small-diameter applications that conventional cameras can't inspect. The M12 Compact Drain Line Inspection Cameras feature Milwaukee's most compact footprint for the tightest jobsite environments and maximum portability on and off the van. Powered by M12  REDLITHIUM CP2.0 batteries with an internal storage system for recordings, the reel will allow the user to capture, create, and share custom photos and videos from one of the compatible Pipeline Inspection viewing devices or directly from a tablet or mobile device for faster sharing of findings. This drain line camera is also equipped with ONE-KEY Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.
  • Camera Kit delivers the clearest image, easiest inspections
  • Inspects 1-3 inch drain lines up to 65ft
  • Features Ultra Flex Push Cable to navigate the tightest bends
  • Delivers the Clearest Image, Easiest Inspections
  • Inspects 1" - 3" Drain Lines Up To 65'
  • Ultra Flex Push Cable to Navigate the Tightest Bends
  • Equipped with Sonde for Precise Locating

Specs

–
Battery Type:

M12 Lithium-Ion Battery

Product Type:

Camera

Cable Length:

65'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy