Apply to be a TradeMaster!
Main product image of M12 85' High Flex Compact Inspection Camera Kit
Magnifying glass
Hover image to zoom

M12 85' High Flex Compact Inspection Camera Kit

Brand:
Milwaukee
SKU:
3318-22B
Rating:
(0)
Q&A:
(0)
M12 85' High Flex Compact Inspection Camera Kit
Magnifying glass
Hover image to zoom
$4,978.89 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 85' High Flex Inspection Camera (3318-21B); (2) M12 REDLITHIUM CP2.0 Battery Packs (48-11-2420); (1) M18 & M12 Charger (48-59-1808); (1) Monitor Mount for M12 Wireless Monitor (48-53-3326); (1) Carrying Strap (48-08-0555); (2) Barrel Skids (48-53-3325)

The MILWAUKEE M12 85' High Flex Compact Inspection Camera Kit features a flexible push cable providing the ability to navigate the tight bends and traps in 1.5"- 4" drain lines up to 85' while delivering the clearest image and easiest inspections. Featuring a 20 mm self-leveling camera head, and the ability to digitally zoom up to 4X and pan, technicians can now see more in drain lines than ever before. The M12 85' High Flex Compact Inspection Camera balances push and flexibility for fixture-to-branch line inspections and is equipped with multi-frequency Sonde for precise locating. The M12 Compact Drain Line Inspection Cameras feature Milwaukee's most compact footprint for the tightest jobsite environments and maximum portability on and off the van. Powered by M12  REDLITHIUM CP2.0 batteries with an internal storage system for recordings, the reel will allow the user to capture, create, and share custom photos and videos from one of the compatible Pipeline Inspection viewing devices or directly from a tablet or mobile device for faster sharing of findings. This drain line camera is also equipped with ONE-KEY Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.
  • Camera Kit delivers the clearest image, easiest inspections
  • Inspects 1-1/2-4 inch drain lines up to 85ft
  • Features High Flex Push Cable to navigate tight bends
  • Delivers the Clearest Image, Easiest Inspections
  • Inspects 1-1/2" - 4" Drain Lines Up To 85'
  • High Flex Push Cable to Navigate Tight Bends
  • Equipped with Sonde for Precise Locating

Specs

–
Cable Length:

85'

Battery Type:

M12 Lithium-Ion Battery

Product Type:

Camera

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy