Apply to be a TradeMaster!
Main product image of Power Manager - 15 Amp Circuit
Magnifying glass
Hover image to zoom

Power Manager - 15 Amp Circuit

Brand:
Milwaukee
SKU:
3333-15A
Rating:
(0)
Q&A:
(0)
Power Manager - 15 Amp Circuit
Magnifying glass
Hover image to zoom
$549.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps

Description

–
Items Included List:

(1) 15A Power Manager

The MILWAUKEE Power Manager for 15-amp branch circuits allows users to manage a larger number of M12 , M18 , and MX FUEL chargers to charge more batteries. Our Power Manager enables users to maximize the capabilities of their electrical infrastructure and avoid tripped breakers. Designed for use with battery chargers, the Power Manager monitors the power being pulled from each outlet and energizes the maximum number of outlets possible. The Power Manager automatically turns on additional outlets as batteries finish charging and power becomes available. This facilitates users with high energy demands to avoid unnecessary infrastructure upgrades, manually changing packs on chargers and overloading electrical circuits. The Power Manager includes a power throttle to customize the total power being pulled through the device to support other circuit needs. This solution is compatible with the modular PACKOUT storage system for easy mounting and flexibility as charging needs change over time. With the Power Manager, users can expand the capabilities of their circuits for extended periods of time, without additional steps to manage the charging process.
  • Maximize your electrical infrastructure
  • Expands circuit utilization and reduces infrastructure upgrades
  • Avoid overloading circuits and tripping breakers
  • Manages an increased quantity of M12 , M18 and MX FUEL chargers to maximize electrical infrastructure
  • Expands circuit utilization for extended periods of time to charge more batteries while reducing unnecessary infrastructure upgrades
  • Intelligent power switching: Powers the maximum number of outlets, without overloading the circuit. Automatically turns on additional outlets when power becomes available.
  • Enable bulk overnight charging while offering ability to prioritize high-speed chargers for fast daytime charging
  • Power throttle feature allows customization of total power being pulled to support additional circuit needs and indicates active power usage
  • Twelve NEMA 5-15 outlets with individual indicator lights to display status of each outlet and cable management clips for organization
  • Wall-mountable with PACKOUT Modular Storage System or key holes

Specs

–
Voltage:

120v

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy