Shop Resideo Sale
Main product image of Green Cross Line Laser
Magnifying glass
Hover image to zoom

Green Cross Line Laser

Brand:
Milwaukee
SKU:
3421
Rating:
(0)
Q&A:
(0)
Green Cross Line Laser
Magnifying glass
Hover image to zoom
$279.00
$249.00 each
In Stock
In Stock
Get 38 Thu, Nov 12 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Power Source
Battery

Description

–
Overview Milwaukee's Green Cross Line Laser provides 8+ hours of runtime for all-day brightness and is powered by (4) AA batteries. The high-intensity laser beams allow our users to see the green lines up to 100' for fast and accurate leveling and alignment. The integrated magnetic bracket features amplified rare earth magnets for a stronghold on metal surfaces while the screw and nail hang holes make setup easy and efficient in any environment. Our Green Cross Line Laser is covered by a two-year warranty.

Included
  • (1) Green Cross Line Laser(3421)
  • (4) AA Batteries
  • (1) Carrying Case
Product Features
  • 8+ Hours of Runtime
  • High Intensity Green
  • Amplified Rare Earth Magnets - Slide Resistant
  • 100 ft. Working Range
  • 165 ft. Range with Detector
  • Accuracy: +/- 1/8" @ 33 ft
  • 1/4-20 Thread Mount
  • Locking Pendulum
  • Self Leveling: +/- 4 degree Tilt
  • IP54 Rated: Water and Dust Resistant
  • 1m Impact Resistance
  • Includes (4) AA Batteries
  • 2 Year Tool Warranty
Product Specifications
  • Tool Warranty: 2 Year Limited Warranty
  • Power Source: Cordless
  • Material Composition: Glass Filled Nylon
  • Material Application: Alignment|Leveling
  • Length: 5.28 in
  • Weight: 1.63 lb
  • Height: 4.72 in
  • Width: 2.68 in

Specs

–
Power Source:

Battery

Product Type:

Laser

Type:

Green-Line

Battery Type:

AA

Batteries Included:

4

Features:

Laser Pointer

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy