Apply to be a TradeMaster!
Main product image of 1/2" - 1" M18 FUEL Steel Pipe Cutter
Magnifying glass
Hover image to zoom

1/2" - 1" M18 FUEL Steel Pipe Cutter

Brand:
Milwaukee
SKU:
3469-20
Rating:
(0)
Q&A:
(0)
1/2" - 1" M18 FUEL Steel Pipe Cutter
Magnifying glass
Hover image to zoom
$449.00 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Milwaukee's M18 FUEL 1/2"-1" Steel Pipe Cutter delivers the easiest, consistent, clean cuts on 1/2"-1" (up to 1-5/16" OD) steel pipe. Delivering square cuts with minimal burrs, Steel Pipe Cutter offers the fastest process for cutting steel pipe for press and threading installs. This solution is exclusively compatible with the 1/2" - 1" Steel Pipe Cutting Blade (48-40-4062), offering up to 200 cuts per blade on 1" steel pipe. Needing as little as 2.5" of clearance, the tool delivers controlled cuts on installed pipe, preventing the risk of overcuts. The tool's foldable cut fence allows you to make controlled cuts on new pipe without the need for fixturing. Powered by M18 REDLITHIUM, the Steel Pipe Cutter delivers up to 50 cuts on 1" steel pipe per charge on an M18 REDLITHIUM XC5.0. Milwaukee's Steel Pipe Cutter features a POWERSTATE Brushless Motor, delivering the power and productivity to achieve the fastest cut-to-connection process. This solution is equipped with REDLINK PLUS Intelligence to ensure maximum performance and protection from overload. The M18 FUEL Steel Pipe Cutter delivers the first truly optimized steel pipe-cutting solution for residential plumbing and mechanical contractors, providing unmatched productivity for steel pipe installations.


Features & Benefits:

  • Cuts steel pipe 1/2" - 1" (Up to 1-5/16" OD)
  • Foldable cut fence delivers easy, square cuts
  • Minimal burring reduces prep time
  • Exclusively compatible with 1/2" - 1" Steel Pipe Cutting Blade (48-40-4062), carbide tipped for maximum life
  • Up to 200 Cuts on 1" steel pipe per blade
  • Up to 50 Cuts on 1" steel pipe per charge on M18 REDLITHIUM XC5.0 battery
  • Optimized access with as little as 2.5" clearance
  • 5 Year Tool Warranty
  • Fully compatible with the M18 System


Specifications:

  • Power Source: Cordless
  • Motor Type: Brushless
  • Material Composition: Glass Filled Nylon
  • Length: 5.75 in
  • Weight: 6.6 lb
  • Height: 10.5 in
  • Width: 14 in
  • Badge Branding: FUEL
  • Fuel: Yes
  • Brushless: Yes
  • Battery System: M18

Specs

–
Cutting Capacity:

1/2" to 1"

Product Type:

Pipe Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy