Shop Resideo Sale
Main product image of USB Rechargeable Green 3-Point Laser
Magnifying glass
Hover image to zoom

USB Rechargeable Green 3-Point Laser

Brand:
Milwaukee
SKU:
3510-21
Rating:
(0)
Q&A:
(0)
USB Rechargeable Green 3-Point Laser
Magnifying glass
Hover image to zoom
3510-21 has been discontinued
Discontinued June 15, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Power Source
Battery

Description

–
Overview Milwaukee's USB Rechargeable Green 3 Point Laser is powered by REDLITHIUM™ USB, delivering you all-day runtime and uncompromised visibility. The high-intensity laser beams allow the green points to be visible up to 150' for fast, accurate point transfer. The Integrated Adjustable Clearance Bracket enables this 3 point laser level to easily fit over steel stud track or create clearance for marking the floor. This green laser level features amplified rare earth magnets, providing a strong hold onto metal surfaces. The integrated screw and nail hang holes allow easy and efficient setup in any environment. You can charge REDLITHIUM™ USB Batteries inside the laser via a Micro USB or swap it out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The MILWAUKEE® USB Rechargeable Green 3 Point Laser is covered by a two-year warranty.

Includes
  • (1) USB Rechargeable Green 3-Point Laser
  • (1) REDLITHIUM USB 3.0AH Battery
  • (1) 2 foot Heavy Duty Cable
  • (1) 2.1A Wall Plug
  • (1) Carrying Case
Product Features
  • 15+ Hour Runtime – Removable, Rechargeable Battery
  • High Intensity Green
  • Integrated Adjustable Clearance
  • 150 ft Working Range
  • Accuracy: +/- 1/8" @ 33 ft
  • 1/4-20 Thread Mount
  • Locking Pendulum
  • Self Leveling: +/- 4° Tilt
  • IP54 Rating
  • 1m Impact Resistance
  • Internally charges REDLITHIUM USB batteries through micro-USB port
  • 2 Year Tool Warranty
  • 2 Year Warranty on REDLITHIUM USB battery
Product Specifications
  • Length: 6"
  • Weight: 1.8 lb
  • Height: 5"
  • Width: 2.8"

Specs

–
Product Type:

Laser

Type:

Green-Line

Power Source:

Battery

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

1

Includes:

Cable

Warranty:

2 Year

Features:

Laser Pointer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm