Apply to be a TradeMaster!
Main product image of USB Rechargeable Green Cross Line Laser
Magnifying glass
Hover image to zoom

USB Rechargeable Green Cross Line Laser

Brand:
Milwaukee
SKU:
3521-21
Rating:
(0)
Q&A:
(0)
USB Rechargeable Green Cross Line Laser
Magnifying glass
Hover image to zoom
$529.22 each
In Stock
In Stock
Get 10 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Power Source
Battery

Description

–
Overview Milwaukee's USB Rechargeable Green Cross Line Laser is powered by REDLITHIUM USB, delivering you all day runtime and uncompromised visibility. The high-intensity laser beams allow you to see the green lines up to 100' for fast and accurate leveling and alignment. The integrated magnetic bracket features micro control, providing you with a faster set-up and point to point alignment at long distances. The amplified rare earth magnets provide a strong hold onto metal surfaces while the integrated screw and nail hang holes make setup easy and efficient in any environment. You can charge the REDLITHIUM USB Battery inside the laser via Micro USB or swap it out with additional REDLITHIUM USB Batteries for virtually no downtime. The MILWAUKEE USB Rechargeable Green Cross Line Laser is covered by a two-year warranty.

Includes
  • (1) USB Rechargeable Green Cross Line Laser
  • (1) REDLITHIUM USB 3.0AH Battery
  • (1) 2 foot Heavy Duty Cable
  • (1) 2.1A Wall Plug
  • (1) Carrying Case
Product Features
  • 8+ Hour Runtime - Removable, Rechargeable Battery
  • High Intensity Green
  • Fast Alignment Micro Control
  • 100 ft Working Range
  • 165 ft Range with Detector
  • Accuracy: +/- 1/8" @ 33 ft
  • 1/4-20 Thread Mount
  • Locking Pendulum
  • Self Leveling: +/- 4 Degrees Tilt
  • IP54 Rating
  • 1m Impact Resistance
  • Internally charges REDLITHIUM USB batteries through micro-USB port
  • 2 Year Tool Warranty
  • 2 Year Warranty on REDLITHIUM USB battery
Product Specifications
  • Length: 6"
  • Weight: 2.2 lb
  • Height: 5"
  • Width: 3.5"

Specs

–
Power Source:

Battery

Type:

Green-Line

Product Type:

Laser

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

1

Includes:

Cable

Warranty:

2 Year

Features:

Laser Pointer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy