Apply to be a TradeMaster!
Main product image of USB Rechargeable Green Cross Line and Plumb Points Laser
Magnifying glass
Hover image to zoom

USB Rechargeable Green Cross Line and Plumb Points Laser

Brand:
Milwaukee
SKU:
3522-21
Rating:
(0)
Q&A:
(0)
USB Rechargeable Green Cross Line and Plumb Points Laser
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 4 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Power Source
Battery

Description

–
Overview Milwaukee's USB Rechargeable Green Cross Line and Plumb Points Laser is powered by REDLITHIUM™ USB, delivering all day runtime and uncompromised visibility. The high-intensity laser beams allow you to see the green beams, lines, and plumb points up to 100' for fast and accurate leveling and alignment. The integrated magnetic bracket features a micro-adjust control that pivots on point, giving you a faster set-up and point to point alignment at long distances. This cross line laser with plumb points features amplified rare earth magnets provide a strong hold onto metal surfaces with integrated screw and nail hang holes that make setup easy and efficient in any environment. You can charge the REDLITHIUM™ USB Battery inside the laser via Micro USB or swap it out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The MILWAUKEE® USB Rechargeable Green Cross Line and Plumb Points Laser is great for any trade professional and is covered by a two-year warranty.

Includes
  • (1) USB Rechargeable Green Cross Line Laser
  • (1) REDLITHIUM® USB 3.0AH Battery
  • (1) 2 foot Heavy Duty Cable
  • (1) 2.1A Wall Plug
  • (1) Carrying Case
Product Features
  • 8+ Hour Runtime – Removable, Rechargeable Battery
  • High Intensity Green
  • Fast Alignment Micro Control
  • 100 ft Working Range
  • 165 ft Range with Detector
  • Accuracy: +/- 1/8" @ 33 ft
  • 1/4-20 Thread Mount
  • Locking Pendulum
  • Self Leveling: +/- 4° Tilt
  • IP54 Rating
  • 1m Impact Resistance
  • Internally charges REDLITHIUM USB batteries through micro-USB port
  • 2 Year Tool Warranty
  • 2 Year Warranty on REDLITHIUM™ USB battery
Product Specifications
  • Length: 6"
  • Weight: 2.2 lb
  • Height: 5"
  • Width: 3.5"

Specs

–
Power Source:

Battery

Product Type:

Laser

Type:

Green-Line

Batteries Included:

1

Battery Type:

Rechargeable Lithium Ion

Includes:

Cable

Warranty:

2 Year

Features:

Laser Pointer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy