Apply to be a TradeMaster!
Main product image of M18 Compact Brushless 1/2" Drill/Driver Kit, 3601-21CT
Magnifying glass
Hover image to zoom

M18 Compact Brushless 1/2" Drill/Driver Kit, 3601-21CT

Brand:
Milwaukee
SKU:
3601-21CT
Rating:
(0)
Q&A:
(0)
M18 Compact Brushless 1/2" Drill/Driver Kit, 3601-21CT
Magnifying glass
Hover image to zoom
$183.14 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 ½" Compact Brushless Drill/Driver is more compact with faster speed in application. The compact drill is 5.7" in length and lightweight at 3.2 lbs with battery, allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was designed to ensure optimal tool performance, delivering 550 in-lbs of torque and 0-1,700 RPM, which makes this cordless drill able to tackle a wide range of drilling and fastening applications. REDLINK Intelligence paired with MILWAUKEE REDLITHIUM M18 batteries ensures efficient power delivery, resulting in less downtime recharging batteries. The compact cordless drill has premium components with an all-metal gear case and ½" metal chuck providing durability that professionals require. The Milwaukee drill kit comes with the Drill/Driver, (1) MILWAUKEE M18 REDLITHIUM CP2.0 Compact Battery, (1) MILWAUKEE M18/M12 Multi-Voltage Charger, and (1) Contractor Bag. The Compact Brushless ½" Drill/Driver is part of the MILWAUKEE M18 system, fully compatible with over 250+ solutions.
  • Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
  • Brushless Motor delivers the power to quickly complete most common applications
  • Only 5.7" in length
  • 550 in./lbs. of torque
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy