Apply to be a TradeMaster!
Main product image of M12 Green Cross Line and Plumb Points Laser
Magnifying glass
Hover image to zoom

M12 Green Cross Line and Plumb Points Laser

Brand:
Milwaukee
SKU:
3622-20
Rating:
(0)
Q&A:
(0)
M12 Green Cross Line and Plumb Points Laser
Magnifying glass
Hover image to zoom
$449.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Power Source
Battery

Description

–
Overview Milwaukee's M12™ Green Cross Line & Plumb Points Laser provides you with all day runtime and best visibility in its class. Get 15+ hours of continuous runtime with an M12™ REDLITHIUM™ 3.0 CP Battery (sold separately) for ultimate productivity. The high-intensity green laser offers you superior visibility up to 125' for long-range applications. The vertical and horizontal lines make alignment and level applications easy, while the two plumb dots allow for quick transfers from floor to ceiling. The integrated magnetic bracket features micro control and pivots on the plumb point for easy and fast alignment. The amplified rare earth magnets provide a strong hold and will not slide on steel studs, while an integrated hang hole makes setup easy and efficient in any environment. As part of the industry-leading MILWAUKEE® M12™ System, this laser is compatible with all M12™ Batteries.

Product Features
  • All Day Runtime - 15+ Hours
  • Brightest Green Laser Optimized for Distance
  • Micro Control - Pivots on Point
  • 125 ft. Working Range
  • 165 ft Range with Detector
  • Accuracy: +/- 1/8" @ 33 ft
  • Amplified Rare Earth Magnets - Will Not Slide on Steel Studs
  • 2" Plumb Point Access
  • Self Leveling: +/- 4° Tilt
  • IP54 Rating
  • 1m Impact Resistance
  • 3 Year Warranty
Product Specifications
  • Power Source: Cordless
  • Length: 6.8"
  • Weight: 2.1
  • Height: 5.7"
  • Width: 2.9"
  • Battery System: M12

Specs

–
Type:

Green-Line

Power Source:

Battery

Product Type:

Laser

Batteries Included:

0

Battery Type:

Rechargeable Lithium Ion

Includes:

Cable

Warranty:

2 Year

Features:

Laser Pointer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy