Apply to be a TradeMaster!
Main product image of M12 Green Cross Line & 4-Points Laser Kit, 3624-21
Magnifying glass
Hover image to zoom

M12 Green Cross Line & 4-Points Laser Kit, 3624-21

Brand:
Milwaukee
SKU:
3624-21
Rating:
(0)
Q&A:
(0)
M12 Green Cross Line & 4-Points Laser Kit, 3624-21
Magnifying glass
Hover image to zoom
$807.80 each
In Stock
In Stock
Get 9 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M12 Green Cross Line & 4-Points Laser provides all-day runtime and the best visibility in its class. Using MILWAUKEE M12 REDLITHIUM 3.0 CP Battery, users get 9+ hours of continuous runtime for ultimate productivity. The high-intensity green laser offers users superior visibility up to 125' for long-range applications. The vertical and horizontal lines make alignment and level applications easy for users, while the additional 4-points allow for quick transfers from floor to ceiling and squaring applications. The integrated magnetic bracket features micro-control and pivots on the plumb point for easy and fast alignment. The amplified rare earth magnets provide a stronghold and will not slide on steel studs, while an integrated hang hole makes setup easy and efficient in any environment. As part of the industry-leading MILWAUKEE M12 System, this laser is compatible with all MILWAUKEE M12 Batteries.
  • All Day Runtime - 9+ Hours
  • Brightest Green Laser Optimized for Distance
  • Micro Control - Pivots on Point
  • Vertical & horizontal lines plus 4-points to level, align, plumb and square.
  • 125 ft. Working Range
  • 165 ft. Range with Detector
  • Accuracy: +/- 1/8" @ 33 ft
  • Amplified Rare Earth Magnets - Will Not Slide on Steel Studs
  • 210 Degree Horizontal Fan Angle, 165 Degree Vertical Fan Angle
  • 2" Plumb Point Access
  • Self Leveling: +/- 4° Tilt
  • IP54 Rated: Water and Dust Resistant
  • 1m Impact Resistance
  • 1/4 - 20 & 5/8-11 Thread Mount
  • 3 Year Tool Warranty - 2 Year Battery Warranty

Specs

–
Power Source:

Battery

Product Type:

Level

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy