Apply to be a TradeMaster!
Main product image of M12 Green 360 Degree Single Plane Laser Kit, 3631-21
Magnifying glass
Hover image to zoom

M12 Green 360 Degree Single Plane Laser Kit, 3631-21

Brand:
Milwaukee
SKU:
3631-21
Rating:
(0)
Q&A:
(0)
M12 Green 360 Degree Single Plane Laser Kit, 3631-21
Magnifying glass
Hover image to zoom
$681.27 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Color
Green
Product Highlight: Length (Inches)
3.66" Length

Description

Our M12 Green 360 degrees Single Plane Laser Kit provides all-day runtime and the best visibility in its class. You get 30+ hours of continuous runtime when paired with the included M12 REDLITHIUM 4.0 XC Battery for ultimate productivity. The high-intensity green laser offers superior visibility up to 250' (diameter) for long-range applications. The 360 degrees horizontal plane is ideal for setting drop ceiling elevations, soffits, or easy leveling of large spaces with one tool. The tether ready lanyard hole is great for tying off the MILWAUKEE M12 laser and eliminating drops. The magnetic laser level has an integrated bracket with amplified rare earth magnets for a stronger hold that will not slide on steel studs. The integrated hang hole makes setup easy and efficient in any environment. As a part of our industry-leading M12 System, this 360 degrees laser level is compatible with all M12 Batteries.

Features:
  • All Day Runtime - 30+ Hours
  • Brightest Green Laser Optimized for Distance
  • Tether Ready Lanyard Hole - Eliminates Drops
  • 125 ft. Working Range
  • 165 ft. Range with Detector
  • Accuracy: +/- 1/8" at 33 ft
  • Amplified Rare Earth Magnets - Will Not Slide on Steel Studs
  • Self Leveling: +/- 4 degrees Tilt
  • IP54 Rated: Water and Dust Resistant
  • 1m Impact Resistance

Specs

Battery Type:

M12 REDLITHIUM

Color:

Green

Power Source:

Battery

Reach:

165 ft.

Length (Inches):

3.66"

Product Type:

Laser

Batteries Included:

1

Type:

Green-Line

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy