Apply to be a TradeMaster!
Main product image of M12 Green 360° 3-Plane Laser
Magnifying glass
Hover image to zoom

M12 Green 360° 3-Plane Laser

Brand:
Milwaukee
SKU:
3632-21
Rating:
(1)
Q&A:
(0)
M12 Green 360° 3-Plane Laser
Magnifying glass
Hover image to zoom
$649.00 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
Overview Milwaukee's M12™ Green 360 degree 3 Plane Laser provides you with all day runtime and best visibility in its class. You'll get 15+ hours of continuous runtime when paired with an M12™ REDLITHIUM 4.0 XC Battery for ultimate productivity. The high-intensity green laser offers you superior visibility up to 250' (diameter) for long-range applications. The three 360° planes include horizontal and two vertical lines for fast and easy alignment, leveling, squaring, and transfers allowing you to easily layout large spaces with one tool. The integrated bracket features a micro control and pivots on plumb point for easy and fast alignment. The amplified rare earth magnets provide a strong hold and will not slide on steel studs, while an integrated hang hole makes setup easy and efficient in any environment. As a part of the industry-leading MILWAUKEE M12 System, this 360 degree laser level is compatible with all M12 Batteries.

Included
  • (1) M12 Green 360 degree 3-Plane Laser
  • (1) M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack
  • (1) M12 Lithium-ion Battery Charger
  • (1) Responsive Laser Alignment Target
  • (1) Carrying Case
Product Features
  • All-Day Run-Time - 15+ Hours
  • Brightest Green Laser Optimized for Distance
  • Micro Control - Pivots on Point
  • 125 ft. Working Range (Radius)
  • 165 ft Range with Detector (Radius)
  • Accuracy: +/- 1/8" @ 33 ft
  • Amplified Rare Earth Magnets - Will Not Slide on Steel Studs
  • Self Leveling: +/- 4 degree Tilt
  • IP54 Rating
  • 1m Impact Resistance
  • 3 Year Tool Warranty - 3 Year Battery Warranty
Product Specifications
  • Voltage: 12V
  • Power Source: Cordless
  • Length: 7.8"
  • Weight: 2.4
  • Width: 4.1"
  • Battery System: M12

Specs

–
Power Source:

Battery

Product Type:

Laser

Type:

Green-Line

Batteries Included:

0

Battery Type:

Rechargeable Lithium Ion

Includes:

Cable

Charger

Features:

Laser Pointer

Voltage:

12v

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

3 360 laser

I use the laser to make sure that my electrical boxes are level on a kitchen counter
John
New Rochelle, New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy