Apply to be a TradeMaster!
Main product image of M12 Green 360 Degree 3-Plane Laser w/Automatic Alignment & Receiver
Magnifying glass
Hover image to zoom

M12 Green 360 Degree 3-Plane Laser w/Automatic Alignment & Receiver

Brand:
Milwaukee
SKU:
3642-21
Rating:
(0)
Q&A:
(0)
M12 Green 360 Degree 3-Plane Laser w/Automatic Alignment & Receiver
Magnifying glass
Hover image to zoom
$1,399.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–

Items Included List:<br><br>


(1) Green 360 Degree 3-Plane Laser w/Automatic Alignment (3642-20); (1) Laser Receiver; (1) M12 4.0Ah XC Battery (48-11-2440); (1) M12 Charger (48-59-2401); (2) AA Batteries; (1) Carrying Case


The MILWAUKEE M12 Green 360 degree 3-Plane Laser w/Automatic Alignment & Receiver Kit provides Automatic Alignment & 70% Brighter Lines for a faster, more accurate layout onsite. With the kitted Receiver, you can Automatically Align your Laser up to 125', making the layout of long runs more efficient.  In boosted mode, the 3642-21 is 70% Brighter than our current 3632-21 providing better visibility when it's needed. You will get 10 Hours of Runtime in Standard Brightness, and 6 Hours of Runtime in Boosted mode when paired with the 4.0 XC battery pack. You can adjust the brightness and put the laser to sleep from the receiver which is ideal for saving power during breaks. The three 360 Degree planes include horizontal and two vertical lines for fast and easy alignment, leveling, squaring, and transfers allowing you to easily layout large spaces with one tool. The integrated bracket features amplified rare earth magnets that provide a strong hold and will not slide on steel studs, while an integrated hang hole makes setup easy and efficient in any environment. As a part of the industry-leading Milwaukee M12 System, this 360 degree laser level is compatible with all M12 Batteries.

  • 3-Plane Laser provides Automatic Alignment up to 125ft
  • 70% brighter in boosted mode
  • Delivers 10+ hours of runtime
  • Automatic Alignment Up-To 125'
  • 70% Brighter, when in the Boosted Mode and compared to the 3632 M12 Green 3-Plane Laser
  • 10+ Hours of Runtime
  • Remote Brightness Adjustment - Standard, Boost & Off
  • Micro Control - Pivots on Point
  • 125 ft. Working Range
  • 165 ft. Range with Detector
  • Accuracy: +/- 1/8" @ 33 ft
  • Automatic Alignment Accuracy: +/- 1/8" @ 125 ft
  • Amplified Rare Earth Magnets - Will Not Slide on Steel Studs
  • Self Leveling: +/-4 Degree Tilt
  • IP54 Rated: Water and Dust Resistant
  • 1m Impact Resistance
  • ONE-KEY Tracking and Tool Management
  • 1/4-20 & 5/8-11 Thread Mount

Specs

–
Battery Type:

AA

Product Type:

Laser

Batteries Included:

1

Power Source:

Battery

Voltage:

12v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy