Apply to be a TradeMaster!
Main product image of M18 4 Tool Combo Kit
Magnifying glass
Hover image to zoom

M18 4 Tool Combo Kit

Brand:
Milwaukee
SKU:
3693-24CX
Rating:
(0)
Q&A:
(0)
M18 4 Tool Combo Kit
Magnifying glass
Hover image to zoom
$499.00 each
In Stock
In Stock
Get 2 Wed, Sep 30
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The MILWAUKEE M18 4-Tool Combo Kit includes the M18 Compact Brushless 1/2" Hammer Drill, M18 Compact Brushless 1/4" Hex 3-Speed Impact Driver, M18 Brushless 7-1/4" Circular Saw, and M18 Hackzall. The Compact Hammer Drill is 5.8" in length and lightweight at 2.3 lbs without a battery allowing for excellent control, especially while working in overhead or tight spaces. The cordless 3-Speed Impact Driver measures only 4.4" in length and 2.1" wide, allowing for better access in tight spaces while being lightweight and portable. The Brushless 7-1/4" Circular Saw delivers up to 40% more power than circular saws with brushed motors while giving you up to 30% more run-time. The M18 Hackzall gives you 0-3,000 strokes per minute while its 3/4" stroke length allows you to perform fast cuts through a wide range of material such as wood, metal, and PVC. The REDLINK Intelligence optimizes how the M18 REDLITHIUM batteries work with the tools for best-in-class performance. This kit includes (1) M18 REDLITHIUM XC4.0 Battery Pack, (1) M18 REDLITHIUM CP2.0 Battery Pack, M18 and M12 Multi-volt Charger and Contractor Bag. The M18 4-Tool Combo Kit is part of Milwaukee Tool's M18 system, fully compatible with over 250+ solutions.



(1) M18 Compact Brushless 1/2" Hammer Drill (3602-20), (1) M18 Compact Brushless 1/4" Hex 3-Speed Impact Driver (3651-20), (1) M18 Brushless 7-1/4" Circular Saw (2631-20), (1) M18 Hackzall Reciprocating Saw (2625-20), (1) M18 REDLITHIUM XC4.0 Battery (48-11-1840), (1) M18 REDLITHIUM CP2.0 Battery (48-11-1820), (1) M18 and M12 Multi-Volt charger, Contractor bag

  • Hammer Drill and Impact Driver are compact for tight spaces
  • Warranty: 5 Year tool, 3 Year XC Battery, 2 Year CP Battery
  • Part of our M18 System, fully compatible with over 250+ solutions
  • The M18 Compact Brushless 1/2" Hammer Drill and 3-Speed Impact Driver's compact size allows for unrivaled access in tight spaces.
  • Brushless Motor delivers the power to quickly complete most common applications.
  • M18 Compact Brushless 1/4" Hex 3-Speed Impact Driver (3651-20): 0-3600 RPMs
  • M18 Compact Brushless 1/4" Hex 3-Speed Impact Driver (3651-20): 1,700 in-lbs. of Peak Torque
  • M18 Compact Brushless 1/2" Hammer Drill(3602-20): 5.8" in length
  • M18 Compact Brushless 1/2" Hammer Drill (3602-20): 0-550 RPM to 0-1700 RPM
  • M18 Brushless 7-1/4 in. Circular Saw (2631-20): 2-1/2 in. cut depth
  • M18 HACKZALL (2625-20): Quik-lok blade clamp offers fast, easy tool free blade changes for Sawzall blades and Hackzall blades
  • REDLITHIUM Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy