Apply to be a TradeMaster!
Main product image of M18 FUEL 5-Tool Combo Kit
Magnifying glass
Hover image to zoom

M18 FUEL 5-Tool Combo Kit

Brand:
Milwaukee
SKU:
3697-25
Rating:
(1)
Q&A:
(0)
M18 FUEL 5-Tool Combo Kit
Magnifying glass
Hover image to zoom
$899.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview

The MILWAUKEE® M18 FUEL™ 5-Tool Combo Kit delivers users the most advanced 18-volt cordless drilling, fastening, and cutting technology in the industry. This MILWAUKEE® 5 Tool Combo Kit features five M18 FUEL™ 18-Volt Lithium-Ion brushless cordless tools including a 1/2 in. Hammer Drill, 1/4 in. Impact Driver, SAWZALL® Reciprocating Saw, 6-1/2 Circular Saw, and LED work light. M18 FUEL™ is fully compatible with the MILWAUKEE® M18™ 18-volt cordless system, featuring over 250 solutions. M18 FUEL™ features the most advanced cordless technology in the industry a POWERSTATE™ Brushless Motor, REDLINK PLUS™ Intelligence, and REDLITHIUM™ Battery Technology, resulting in longer motor life, longer run time, and more power.

Includes
  • (1) M18 FUEL™ 1/2" Hammer Drill/Driver(2904-20) (1) M18 FUEL™ 1/4" Hex Impact Driver(2953-20) (1) M18 FUEL™ SAWZALL® Recip Saw(2821-20) (1) M18 FUEL™ 6-1/2" Circular Saw (Tool Only)(2730-20) (1) M18™ Work Light(2735-20) (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack(48-11-1850) (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812) (1) Bag (1) Side Handle (2) Belt Clip (1) Circular Saw Blade (1) Blade Wrench

Specs

–
Product Type:

Tool Combo Kit

Hammer Drill/Driver

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Voltage:

18v

Includes:

Charger

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast and great price

Order came quick and price beat everyone in town.
Mike
Grand Rapids michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy