Apply to be a TradeMaster!
Main product image of M18 FUEL 7-Tool Combo Kit
Magnifying glass
Hover image to zoom

M18 FUEL 7-Tool Combo Kit

Brand:
Milwaukee
SKU:
3697-27
Rating:
(0)
Q&A:
(0)
M18 FUEL 7-Tool Combo Kit
Magnifying glass
Hover image to zoom
$1,120.00
$949.00 each
In Stock
In Stock
Get 6 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview

Our M18 FUEL™ 7-Tool Combo Kit delivers the most advanced 18-volt cordless drilling, fastening, and cutting technology in the industry. This power tool kit features seven M18 FUEL™ 18-Volt lithium-ion brushless cordless tools, including a 1/2 in. hammer drill, 1/4 in. impact driver, 1/2 in. mid-torque impact wrench, SAWZALL® reciprocating saw, 6-1/2 in. circular saw, 4-1/2 in. / 5 in. grinder and LED work light. M18 FUEL™ is fully compatible with the MILWAUKEE® M18™ Cordless system, featuring over 250 plus tools. M18 FUEL™ features the most advanced cordless technology in the industry with a POWERSTATE™ Brushless Motor, REDLINK™ PLUS Intelligence, and REDLITHIUM™ Battery Technology, for longer motor life, longer run time, and more power.

Includes
  • (1) M18 FUEL™ 1/2" Hammer Drill/Driver(2904-20)
  • (1) M18 FUEL™ 1/4" Hex Impact Driver(2953-20)
  • (1) M18 FUEL™ SAWZALL® Recip Saw(2821-20)
  • (1) M18 FUEL™ 6-1/2" Circular Saw (Tool Only)(2730-20)
  • (1) M18 FUEL™ 4-1/2" / 5" Braking Grinder Paddle Switch, No-Lock(2880-20)
  • (1) M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Friction Ring(2962-20)
  • (1) M18™ Work Light(2735-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack(48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • (1) Bag

Specs

–
Product Type:

Tool Combo Kit

Hammer Drill/Driver

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Voltage:

18v

Includes:

Charger

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy