Apply to be a TradeMaster!
Main product image of M18 Red Exterior Rotary Laser Level Kit w/ Receiver, 3701-21
Magnifying glass
Hover image to zoom

M18 Red Exterior Rotary Laser Level Kit w/ Receiver, 3701-21

Brand:
Milwaukee
SKU:
3701-21
Rating:
(0)
Q&A:
(0)
M18 Red Exterior Rotary Laser Level Kit w/ Receiver, 3701-21
Magnifying glass
Hover image to zoom
$1,806.03 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.

The MILWAUKEE M18 Red Exterior Rotary Laser Level Kit w/ Receiver features impact protection and a simplified setup. Designed for harsh jobsite conditions, Milwaukee ensures your laser is protected, withstanding up to a 1.5M drop and a 2M Tripod tip. Getting started with this laser is easy thanks to its simple, one-button setup. Featuring built-in manual masking shutters, you're now able to block the laser in any desired direction, preventing interference with other lasers on site. The Receiver will detect the laser up to 2000 ft (Diameter) and has built-in strobe light protection, reducing interference and downtime on the jobsite. This laser is the ultimate tool for accurate results when leveling on the jobsite. The M18 Red Exterior Rotary Laser is a part of the M18 System, fully compatible with over 200+ solutions.
  • Withstands 1.5m Drops - Reinforced Housing
  • Prevents Beam Interference: Masking Shutters
  • One-Button Setup
  • 3/32 In. Accuracy @ 100 ft.
  • 70 Hours of Run-Time

Specs

–
Product Type:

Laser

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy