Apply to be a TradeMaster!
Main product image of M18 Red Exterior Rotary Laser Level Kit w/ Receiver, Tripod, & Grade Rod
Magnifying glass
Hover image to zoom

M18 Red Exterior Rotary Laser Level Kit w/ Receiver, Tripod, & Grade Rod

Brand:
Milwaukee
SKU:
3701-21T
Rating:
(0)
Q&A:
(0)
M18 Red Exterior Rotary Laser Level Kit w/ Receiver, Tripod, & Grade Rod
Magnifying glass
Hover image to zoom
$1,699.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Items Included List:

(1) 3701-21 M18 Red Exterior Rotary Laser; (1) 48-11-1828 M18 3.0Ah XC Battery; (1) 48-59-1812 M18 & M12 Multi Voltage Charger; (1) 3711 Red Exterior Rotary Laser Receiver; (1) 48-35-3700 Rotary Laser Tripod; (1) 48-35-3701 Rotary Laser Grade Rod; (2) AA Batteries; (1) Carrying Case; (1) Red Exterior Rotary Laser Receiver Clamp

The MILWAUKEE M18 Red Exterior Rotary Laser Level Kit w/ Receiver features impact protection and a simplified setup. Designed for harsh jobsite conditions, Milwaukee ensures your laser is protected, withstanding up to a 1.5M drop and a 2M Tripod tip. Getting started with this laser is easy thanks to its simple, one-button setup. Featuring built-in manual masking shutters, you're now able to block the laser in any desired direction, preventing interference with other lasers on site. The Receiver will detect the laser up to 2000 ft (Diameter) and has built-in strobe light protection, reducing interference and downtime on the jobsite. The included Rotary Laser Tripod is made with a durable aluminum design that withstands more impacts and tips on the jobsite. The ultimate tool for accurate results for any leveling on any jobsite. The M18 Red Exterior Rotary Laser is a part of the M18 System, fully compatible with over 200+ solutions.
  • Rotary Laser Level can withstand 1.5 meter drops
  • Built-in masking shutters prevent beam interference onsite
  • Simple, one-button setup
  • Withstands 1.5m Drops - Reinforced Housing

Specs

–
Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

1

Product Type:

Laser

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy