Apply to be a TradeMaster!
Main product image of M18 Green Interior Rotary Laser Level Kit w/ Remote/Receiver & Wall Mount Bracket, 3702-21
Magnifying glass
Hover image to zoom

M18 Green Interior Rotary Laser Level Kit w/ Remote/Receiver & Wall Mount Bracket, 3702-21

Brand:
Milwaukee
SKU:
3702-21
Rating:
(0)
Q&A:
(0)
M18 Green Interior Rotary Laser Level Kit w/ Remote/Receiver & Wall Mount Bracket, 3702-21
Magnifying glass
Hover image to zoom
$2,941.60 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M18 Green Interior Rotary Laser Level Kit features impact protection and a simplified setup. Designed for harsh jobsite conditions, we ensure your laser is protected, withstanding up to a 1.5M drop and a 2M Tripod tip. The all-in-one Remote and Receiver features Center-Find, for easy, fast, and automatic long-range alignment. This remote/receiver detects beams up to 1,000ft and features simplified menu navigation with a user-friendly design. The amplified rare earth magnets provide the remote/receiver with a strong hold onto steel studs. The included Wall Mount provides the fastest mounting with a single dial setup, the wall mount can easily mount lasers on horizontal or vertical materials. The M18 Green Interior Rotary Laser is a part of the M18 System, fully compatible with over 200+ solutions.
  • Withstands 1.5m Drops - Reinforced Housing
  • Automatic Alignment: Center Find
  • Simplified Menu Navigation
  • 1/16" Horizontal Accuracy 1/8" Vertical Accuracy
  • 1,000 Ft. (Diameter) Working Range w/Receiver
  • 300, 600, 1,200 RPM
  • Sweep Mode - Variable Scan Angles
  • Vertical Plumb Dot
  • Laser Remote/Receiver Reduces Interference - Strobe Light Protection
  • Laser Remote/Receiver Features Easy Read Backlit Display
  • IP 66 Rated Protection
  • Low/High Bump Sensitivity Mode
  • ONE-KEY Tracking and Tool Management
  • Fits All M18 Batteries
  • 5 Year Tool Warranty, 3 Year Battery Warranty, 2 Year Remote/Receiver Warranty, and 3 Year Wall Mount Warranty

Specs

–
Product Type:

Level

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy