Apply to be a TradeMaster!
Main product image of M18 Dual Slope Rotary Laser Level Kit w/ Receiver, Remote, Grade Rod & Tripod
Magnifying glass
Hover image to zoom

M18 Dual Slope Rotary Laser Level Kit w/ Receiver, Remote, Grade Rod & Tripod

Brand:
Milwaukee
SKU:
3704-21T
Rating:
(0)
Q&A:
(0)
M18 Dual Slope Rotary Laser Level Kit w/ Receiver, Remote, Grade Rod & Tripod
Magnifying glass
Hover image to zoom
$2,818.20 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 Red Exterior Dual Slope Rotary Laser Level Kit w/ Receiver & Remote features impact protection and a simplified setup. Designed for harsh jobsite conditions, Milwaukee ensures your laser is protected, withstanding up to a 1.5M drop and a 2M Tripod tip. The receiver has simplified menu navigation and a user-friendly design. The Laser's remote control provides a duplicated display to the interface on the laser itself, which provides the ability to adjust the slope remotely. The Receiver will detect the laser up to 4000 ft (Diameter) and has built-in strobe light protection, reducing interference and downtime on the jobsite. The included Rotary Laser Tripod is a stable rotary laser mounting solution. Its durable aluminum design withstands more impacts and tips on the jobsite. This laser is the ultimate tool for accurate results for all leveling, aligning, and squaring jobs. The M18 Red Exterior Dual Slope Rotary Laser is a part of the M18 System, fully compatible with over 200+ solutions.

Includes:
  • (1) 3704-21 M18 Red Exterior Dual Slope Rotary Laser
  • (1) 48-11-1828 M18 3.0Ah XC Battery
  • (1) 48-59-1812 M18 & M12 Multi Voltage Charger
  • (1) 3714 Red Exterior Dual Slope Rotary Laser Receiver
  • (1) 48-35-3700 Rotary Laser Tripod
  • (1) 48-35-3701 Rotary Laser Grade Rod
  • (2) AA Batteries
  • (1) Carrying Case
  • (1) Red Exterior Rotary Laser Receiver Clamp

Features:
  • Rotary Laser Level Kit can withstand 1.5 meter drops
  • Features a simplified menu navigation & user-friendly design
  • Duplicated display allows you to adjust the slope remotely
  • Withstands 1.5m Drops - Reinforced Housing
  • Simplified Menu Navigation

Specs

–
Battery Type:

AA

Rechargeable Lithium Ion

Product Type:

Level

Includes:

Charger

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy