Apply to be a TradeMaster!
Main product image of M18 Brushless Pipe Threading Oiler (Tool Only), 3874-20
Magnifying glass
Hover image to zoom

M18 Brushless Pipe Threading Oiler (Tool Only), 3874-20

Brand:
Milwaukee
SKU:
3874-20
Rating:
(0)
Q&A:
(0)
M18 Brushless Pipe Threading Oiler (Tool Only), 3874-20
Magnifying glass
Hover image to zoom
$599.00 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty Warranty

Description

–

Product Overview

This item is a M18 Brushless Pipe Threading Oiler (Tool Only), 3874-20 manufactured by Milwaukee.

Our M18 Brushless Pipe Threading Oiler delivers the easiest, cleanest portable threading experience on the jobsite. The durable steel frame attaches quickly and securely to a pipe vise. Once attached, the Oiler's catch basin sits close to the threading point. It provides 127-degrees of containment beneath the pipe (when paired with 48-22-8690), delivering unrivaled mess containment, minimizing prep and cleanup. The adjustable hose and flow rate let you apply the right amount of oil exactly where it's needed, extending die life, improving thread quality, and reducing mess. The 3-stage filter system separates chips from oil, extending clean-out intervals and enabling oil recycling. The basin is self-contained, preventing spills and lengthy cleanups during use and transport. When paired with the M18 FUEL Pipe Threader w/ ONE-KEY, M18 FUEL Compact Pipe Threader w/ ONE-KEY, and the 6" Leveling Tripod Chain Vise, the M18 Brushless Pipe Threading Oiler delivers unmatched productivity.

Features

  • 127-degree radial debris collection (w/ 48-22-8690) for a cleaner workspace
  • All-in-one, self-contained design for fast setup and tear down
  • Sealed basin and carry handle for easy transport and containment
  • Durable design resists wear and extends clean-out intervals
  • All-day runtime when paired with the M18 REDLITHIUM XC5.0 battery (sold separately)

Specs

–
Warranty:

5 Year Limited Warranty

Features:

Paddle Switch

Product Type:

Pipe Threader

Battery Type:

M18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy