Apply to be a TradeMaster!
Main product image of M12 Wireless Monitor
Magnifying glass
Hover image to zoom

M12 Wireless Monitor

Brand:
Milwaukee
SKU:
3971-20
Rating:
(0)
Q&A:
(0)
M12 Wireless Monitor
Magnifying glass
Hover image to zoom
$2,576.77 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M12 Wireless Monitor (3971-20); (1) USB-C to USB-C Cable

Designed for the Drain Cleaning Professional, the MILWAUKEE M12 Wireless Monitor delivers the clearest image, easiest inspections, and is compatible with all Milwaukee Pipeline Inspection Tools. The 5.5" HD touchscreen display provides a clear, sharp image with full daylight readability and allows for easy entry of customer information. Zoom, rotate and pan up to 4X for better focus on the point of interest inside the pipe. Add context to your photos and videos through on-board drawing, audio, text, and video trimming features. Quickly share reports from the field by connecting to WI-FI and emailing directly from the photo gallery or exporting files to USB. The Milwaukee M12 Wireless Monitor is water and impact-resistant and protects from the elements found on the job. For additional general inspection capabilities, 4' (48-53-3315) and 10' (48-53-3316) borescope cables are sold separately.
  • 5.5 Inch HD touchscreen display provides a clear, sharp image
  • Pinch to zoom, rotate, and pan for better focus
  • Draw, add audio and trim for clear reporting on images and videos
  • 5.5" HD Touchscreen Display
  • Pinch to Zoom, Rotate, and Pan
  • Add Audio, & Trim for Clear Reporting on the Jobsite
  • Wirelessly Compatible with the M18 Modular Pipeline Inspection System and M12 Compact Drain Line Inspection Cameras

Specs

–
Product Type:

Monitor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy