Apply to be a TradeMaster!
Main product image of 100' Flexible Modular Pipeline Inspection Reel
Magnifying glass
Hover image to zoom

100' Flexible Modular Pipeline Inspection Reel

Brand:
Milwaukee
SKU:
3972-20
Rating:
(0)
Q&A:
(0)
100' Flexible Modular Pipeline Inspection Reel
Magnifying glass
Hover image to zoom
$6,743.24 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 100' Flexible Pipeline Inspection Reel has a flexible push cable providing the ability to navigate tight bends and traps of 1.5"- 4" lines up to 100'. The inspection reel is powered by the M18 500 GB Control Hub, part of the M18 Modular Pipeline Inspection System. Featuring the industry's shortest 25 mm HDR self-leveling camera head, and the ability to digitally zoom up to 4X and optimize light output inside of pipes, technicians can now see more in drain lines than ever before. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting. This system features a lightweight, compact design making this Milwaukee's most portable inspection camera. Carrying strap included. Compatible with the removable backpack plate.

Specs

–
Cable Length:

100'

Includes:

Trap Skids

Product Type:

Camera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy