Apply to be a TradeMaster!
Main product image of M18 100' Flexible Modular Pipeline Inspection System
Magnifying glass
Hover image to zoom

M18 100' Flexible Modular Pipeline Inspection System

Brand:
Milwaukee
SKU:
3972-22
Rating:
(0)
Q&A:
(0)
M18 100' Flexible Modular Pipeline Inspection System
Magnifying glass
Hover image to zoom
$10,267.84 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The MILWAUKEE M18 100' Flexible Pipeline Inspection System has a flexible push cable providing the ability to navigate tight bends and traps while delivering the clearest image and easiest inspections in 1.5"- 4" lines up to 100'. Featuring the industry's shortest 25 mm HDR self-leveling camera head, and the ability to digitally zoom up to 4X and pan, technicians can now see more in drain lines than ever before. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting. This system features a lightweight, compact design making this Milwaukee's most portable inspection camera kit. Powered by M18 REDLITHIUM 5.0 batteries, the M18 500GB Control Hub powers the reels, stores recordings, and easily swaps between reel sizes delivering unmatched system versatility. Capture, create, and share custom photos and videos from one of Milwaukee's compatible Pipeline Inspection viewing devices or directly from a tablet or mobile device for faster sharing of findings. This sewer line camera is also equipped with ONE-KEY Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.


Includes

  • (1) 100' Flexible Modular Pipeline Inspection Reel (3972-20)
  • (1) M18 500GB Control Hub (Tool-Only) (2970-20)
  • (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Two Pack (48-11-1852)
  • (1) M18 & M12 Rapid Charger (48-59-1808)
  • (1) Carrying Strap
  • (1) Lead Clamp
  • (1) Grounding Stake
  • (2) Barrel Skids
  • (1) Tablet Mount

Features

  • High resolution camera provides the industry's clearest image inside of drain lines
  • 25 mm self-leveling HDR camera head with Sapphire Crystal lens
  • Pitch sensing feature for easier diagnosis and more effective reporting
  • 100' Flexible Push Cable provides best maneuverability in tight bends and traps
  • Lightweight, compact design for best portability (strap included)
  • Swap batteries without system shutdown
  • Powered by the M18 500GB Control Hub

Specifications

  • Line Type: Branch | Fixture | Sink
  • Material Composition: Plastic | Metal
  • Length: 27.6 in
  • Weight: 42.4 lb
  • Height: 18 in
  • Width: 19 in
  • OneKey Compatible: Yes
  • Power Source: Cordless

Specs

–
Includes:

Clamp

Charger

Trap Skids

Cable Length:

100'

Product Type:

Camera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy