Apply to be a TradeMaster!
Main product image of 120' Mid-Stiff Modular Pipeline Inspection Reel
Magnifying glass
Hover image to zoom

120' Mid-Stiff Modular Pipeline Inspection Reel

Brand:
Milwaukee
SKU:
3973-20
Rating:
(0)
Q&A:
(0)
120' Mid-Stiff Modular Pipeline Inspection Reel
Magnifying glass
Hover image to zoom
$5,812.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 120' Mid-Stiff Pipeline Inspection Reel, designed for 2"-6" drain lines, is powered by the M18 500 GB Control Hub, part of the M18 Modular Pipeline Inspection System. Featuring the industry's shortest 25 mm self-leveling camera head, the ability to digitally zoom up to 4X, and optimize light output inside of pipes, technicians can now see more in drain lines than ever before. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting. The 120' Pipeline Inspection Reel features a compact design with removable backpack straps, making transportation to any roof, drain, crawl space, or cleanout easier. It comes equipped with small and medium camera skids and a camera head sleeve to center and protect the camera while inside pipes.

Features
  • High resolution camera provides the industry's clearest image inside of drain lines
  • 25 mm self-leveling HDR camera head with Sapphire Crystal lens
  • Pitch sensing feature for easier diagnosis and more effective reporting
  • Removable backpack straps for hands-free carrying
  • Powered by the M18 500GB Control Hub
  • Swap batteries without system shutdown
  • Onboard monitor mount for viewing and transportation

Specs

–
Cable Length:

120'

Product Type:

Camera

Includes:

Trap Skids

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy