Apply to be a TradeMaster!
Main product image of M18 120' Mid-Stiff Modular Pipeline Inspection System
Magnifying glass
Hover image to zoom

M18 120' Mid-Stiff Modular Pipeline Inspection System

Brand:
Milwaukee
SKU:
3973-22
Rating:
(0)
Q&A:
(0)
M18 120' Mid-Stiff Modular Pipeline Inspection System
Magnifying glass
Hover image to zoom
$8,199.00 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 120' Mid-Stiff Pipeline Inspection System delivers the clearest image and easiest inspections for 2"-6" sewer lines up to 120'. Featuring the industry's shortest 25 mm HDR self-leveling camera head, and the ability to digitally zoom up to 4X and pan, technicians can now see more in drain lines than ever before. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting. With the system's compact design and removable backpack straps, transportation to any roof, drain, crawl space, or cleanout has never been easier. Powered by M18 REDLITHIUM 5.0 batteries, the M18 500GB Control Hub powers the reels, stores recordings, and easily swaps between reel sizes delivering unmatched system versatility. Capture, create, and share custom photos and videos from one of Milwaukee's compatible Pipeline Inspection viewing devices or directly from a tablet or mobile device for faster sharing of findings. This sewer line camera is also equipped with ONE-KEY Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.

Specs

–
Cable Length:

120'

Includes:

Trap Skids

Clamp

Charger

Product Type:

Camera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy