Apply to be a TradeMaster!
Main product image of M18 200' Mid-Stiff Modular Pipeline Inspection System
Magnifying glass
Hover image to zoom

M18 200' Mid-Stiff Modular Pipeline Inspection System

Brand:
Milwaukee
SKU:
3975-22
Rating:
(0)
Q&A:
(0)
M18 200' Mid-Stiff Modular Pipeline Inspection System
Magnifying glass
Hover image to zoom
$10,842.17 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
Milwaukee's M18 200' Mid-Stiff Pipeline Inspection System has a moderately stiff push cable providing a good balance of distance and ability to navigate bends while delivering the clearest image and easiest inspections in 2"-6" lines up to 200'. Featuring the industry's shortest 25 mm HDR self-leveling HD camera head, and the ability to digitally zoom up to 4X and pan, technicians can now see more in drain lines than ever before. Our HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. Our pitch sensing feature reads and displays pitch on screen for easier diagnosis and more effective reporting. Our system features a telescoping handle and wide wheelbase making transportation on and off the job site easier than ever. Powered by M18 REDLITHIUM 5.0 batteries, the M18 500GB Control Hub powers the reels, stores recordings, and easily swaps between reel sizes delivering unmatched system versatility. Capture, create, and share custom photos and videos from one of our compatible Pipeline Inspection viewing devices or directly from a tablet or mobile device for faster sharing of findings. This sewer line camera is also equipped with ONE-KEY Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.

Includes
  • (1) 200' Mid-Stiff Modular Pipeline Inspection Reel (3975-20)
  • (1) M18 500GB Control Hub (Tool-Only) (2970-20)
  • (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18 & M12 Rapid Charger (48-59-1808)
  • (1) Carrying Strap
  • (1) Lead Clamp
  • (1) Grounding Stake
  • (2) Barrel Skids
  • (4) Star Skids
  • (1) Tablet Mount
Features
  • High resolution camera provides the industry's clearest image inside of drain lines
  • 25 mm self-leveling HDR camera head with Sapphire Crystal lens
  • Pitch sensing feature for easier diagnosis and more effective reporting
  • 200' 10 mm Push Cable provides best mix of stiffness, flexibility and length
  • Telescoping handle and wide wheelbase provide maximum stability
  • Swap batteries without system shutdown
  • Powered by the M18 500GB Control Hub
  • Onboard monitor mount for viewing and transportation
Specifications
  • Voltage: 18V
  • Battery Type: 18 Volt Lithium Ion
  • Line Type: Branch | Main | Sewer
  • Material Composition: Plastic | Metal
  • Length: 16 in
  • Weight: 37 lb
  • Height: 26 in
  • Width: 20.75 in
  • Power Source: Cordless

Specs

–
Includes:

Charger

Trap Skids

Clamp

Cable Length:

200'

Product Type:

Camera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy