Apply to be a TradeMaster!
Main product image of 325' Stiff Modular Pipeline Inspection Reel
Magnifying glass
Hover image to zoom

325' Stiff Modular Pipeline Inspection Reel

Brand:
Milwaukee
SKU:
3976-20
Rating:
(0)
Q&A:
(0)
325' Stiff Modular Pipeline Inspection Reel
Magnifying glass
Hover image to zoom
$12,551.89 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 325' Stiff Pipeline Inspection Reel is perfect for long runs with few turns. Designed for 3"-10" sewer lines it's powered by the M18 500 GB Control Hub and is part of the Milwaukee M18 Modular Pipeline Inspection System. Featuring the industry's shortest 34 mm HDR self-leveling camera head, and the ability to digitally zoom up to 4X and optimize light output inside of pipes, technicians can now see more in drain lines than ever before. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting. The sewer line camera has a telescoping handle and wide wheelbase making transportation on and off the job easier than ever. The 325' Pipeline Inspection Reel includes a camera head sleeve to protect the camera from impact and skids designed to center the camera in pipes.

Specs

–
Product Type:

Camera

Includes:

Trap Skids

Cable Length:

325'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy