Apply to be a TradeMaster!
Main product image of 4' /Metric Straight Edge, 4004IM
Magnifying glass
Hover image to zoom

4' /Metric Straight Edge, 4004IM

Brand:
Milwaukee
SKU:
4004IM
Rating:
(0)
Q&A:
(0)
4' /Metric Straight Edge, 4004IM
Magnifying glass
Hover image to zoom
$14.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
Silver

Description

–
This 4 Ft. aluminum straight edge has easy reading inch/metric scale graduations that read in 8th and 16th. It has a 2" wide heavy duty aluminum frame that makes this tool more durable. Great for measuring surfaces up to 4 Ft. long.
  • Straight edge has easy reading in./metric scale graduations
  • Straight edge is made of heavy duty aluminum
  • Straight edge is 2" wide
  • 8th and 16th graduations

Specs

–
Country of Origin:

China

Material:

Aluminum

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy