Apply to be a TradeMaster!
Main product image of Edger Blade
Magnifying glass
Hover image to zoom
Edger Blade
Magnifying glass
Hover image to zoom
$9.97 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
Overview
The 8" Edger Blade is designed for use with our M18 FUEL™ QUIK-LOK™ Edger Attachment (49-16-2718). The 8" edger blade is a direct replacement for the blade kitted with MILWAUKEE® M18 FUEL™ QUIK-LOK™ Edger Attachment. The steel blade offers you increased durability and longer life.

Product Features
  • For Use with the M18 FUEL(TM) QUIK-LOK(TM) Edger Attachment
  • Durable Steel Blade for Longer Life
  • 8" Diagonal Length
  • Made for Edging Applications
Product Specifications
  • Length: 8"
  • Arbor Size: 1"

Specs

–
Product Type:

Blade

Arbor:

1"

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy