Apply to be a TradeMaster!
Main product image of ROCKET Tower Light Carry Bag, 42-55-2137
Magnifying glass
Hover image to zoom

ROCKET Tower Light Carry Bag, 42-55-2137

Brand:
Milwaukee
SKU:
42-55-2137
Rating:
(0)
Q&A:
(0)
ROCKET Tower Light Carry Bag, 42-55-2137
Magnifying glass
Hover image to zoom
$99.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Red, Black

Description

–
The MILWAUKEE ROCKET Tower Light Carry Case is compatible with Milwaukee M18 ROCKET Tower Light and M18 ROCKET Tower Light/Charger. Built with 1680D Ballistic Material, the tower light case maximizes durability and protects the light while stored. Users can transport the case using the two carry handles and shoulder strap. This tower light carry case offers extra room for additional batteries, tools, and other equipment.
  • Transport and store using carry handles and shoulder strap
  • Constructed with 1680D Ballistic Material for durability
  • Compatible with 2136-20 & 2131-20 ROCKET Tower Light
  • Extra room for additional batteries, tools, and other equipment

Specs

–
Country of Origin:

China

Product Type:

Bag

Material:

Plastic

Color:

Red

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy