Apply to be a TradeMaster!
Main product image of 9" 5 TPI Fleam Ground Pruning SAWZALL Blade for Clean Wood (Pack of 5), 48-00-1301
Magnifying glass
Hover image to zoom

9" 5 TPI Fleam Ground Pruning SAWZALL Blade for Clean Wood (Pack of 5), 48-00-1301

Brand:
Milwaukee
SKU:
48-00-1301
Rating:
(0)
Q&A:
(0)
9" 5 TPI Fleam Ground Pruning SAWZALL Blade for Clean Wood (Pack of 5), 48-00-1301
Magnifying glass
Hover image to zoom
$28.23 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
Milwaukee's pruning blades are made of high carbon steel for flexibility. The deep gulleted teeth are fleam ground for aggressive cutting action in green wood. Sold in packs of 5. Also available in 12 in. length (see 48-00-1303) and a two pack: one 9 in. and one 12 in. (see 48-02-1303).
  • Extra deep gullets easily remove chips for fast cutting.
  • Induction hardened teeth for long life
  • Unique fleam ground teeth cut in both directions for clean cuts.
  • 5 teeth per inch
  • 1/2 in. Universal Tang fits all SAWZALL Blades

Specs

–
Teeth per Inch:

5

Length (Inches):

9"

Product Type:

Saw Blade

Application:

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy