Apply to be a TradeMaster!
Main product image of 9" 5 TPI Fleam Ground Pruning SAWZALL Blade for Clean Wood (1 Piece), 48-00-1304
Magnifying glass
Hover image to zoom

9" 5 TPI Fleam Ground Pruning SAWZALL Blade for Clean Wood (1 Piece), 48-00-1304

Brand:
Milwaukee
SKU:
48-00-1304
Rating:
(0)
Q&A:
(0)
9" 5 TPI Fleam Ground Pruning SAWZALL Blade for Clean Wood (1 Piece), 48-00-1304
Magnifying glass
Hover image to zoom
$7.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Color
White
Product Highlight: Material
High Speed Steel

Description

–
Clear limbs, branches and green wood with the Milwaukee 9 in., 4/5 TPI pruning reciprocating saw blade. It features sharp, induction-hardened teeth and deep gullets designed to cut clean through wood fibers. Its unique fleam ground teeth allow the blade to make clean cuts in both directions.
  • Extra deep gullets easily remove chips for fast cutting.
  • Induction hardened teeth for long life
  • Unique fleam ground teeth cut in both directions for clean cuts.
  • 5 teeth per inch
  • 1/2" Universal Tang fits all SAWZALL Blades
  • Thin kerf for flexible cuts
  • Steel Construction

Specs

–
Length (Inches):

9"

Application:

Wood

Color:

White

Material:

High Speed Steel

Teeth per Inch:

5

Product Type:

Saw Blade

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy