Apply to be a TradeMaster!
Main product image of 12" 5 TPI Flean Ground Pruning SAWZALL Blade for Clean Wood (1 Piece), 48-00-1305
Magnifying glass
Hover image to zoom

12" 5 TPI Flean Ground Pruning SAWZALL Blade for Clean Wood (1 Piece), 48-00-1305

Brand:
Milwaukee
SKU:
48-00-1305
Rating:
(0)
Q&A:
(0)
12" 5 TPI Flean Ground Pruning SAWZALL Blade for Clean Wood (1 Piece), 48-00-1305
Magnifying glass
Hover image to zoom
$9.47 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
High Speed Steel
Product Highlight: Color
White

Description

–
The Milwaukee 12" 4/5 TPI pruning reciprocating saw blade is made of grey steel and features a staggered tooth pattern that's ideal for pruning. It has sharp, fleam ground teeth for efficient cutting. Its extra deep gullets easily remove chips for fast cutting.
  • Extra deep gullets easily remove chips for fast cutting.
  • Induction hardened teeth for long life
  • Unique fleam ground teeth cut in both directions for clean cuts.
  • 5 teeth per inch
  • 1/2" Universal Tang fits all SAWZALL Blades
  • Thin kerf for flexible cuts
  • Steel Construction

Specs

–
Country of Origin:

USA

Length (Inches):

12"

Teeth per Inch:

5

Application:

Wood

Material:

High Speed Steel

Color:

White

Product Type:

Saw Blade

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy