Apply to be a TradeMaster!
Main product image of 9" Carbide Grit SAWZALL Blade, 48-00-1431
Magnifying glass
Hover image to zoom

9" Carbide Grit SAWZALL Blade, 48-00-1431

Brand:
Milwaukee
SKU:
48-00-1431
Rating:
(0)
Q&A:
(0)
9" Carbide Grit SAWZALL Blade, 48-00-1431
Magnifying glass
Hover image to zoom
$7.47 each
In Stock
In Stock
Get 4 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
Carbide

Description

–
The Milwaukee 48-00-1431 9" Carbide-Grit Reciprocating Saw Blade is made from tungsten carbide to offer a long blade life. This blade features coarse grit for fast cutting. Milwaukee designs and manufactures Sawzall blades for the toughest professional applications. Materials, tooth configuration and heat treating are designed to maximize performance in specific cutting applications. Durability and endurance are the goal of every blade we make. This blade has a 1/2" universal tang that fits all Sawzall Reciprocating Saws and standard competitive saws.
  • Coarse grit for fast cutting.
  • Tungsten carbide for long life.
  • 1/2" universal tang fits all SAWZALL
  • For cutting hardwood flooring, cast iron, stainless-steel, ceramic tile, plaster, masonry, brick, stone, slate, clay pipe, carbon, marble, chalkboard, fiberglass materials (polyester, epoxy, melamine) and other abrasive materials

Specs

–
Product Type:

Saw Blade

Application:

Metal

Country of Origin:

USA

Length (Inches):

9"

Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy