Apply to be a TradeMaster!
Main product image of 5" 6 TPI SAWZALL Blade for Plaster (Pack of 5), 48-00-5052
Magnifying glass
Hover image to zoom

5" 6 TPI SAWZALL Blade for Plaster (Pack of 5), 48-00-5052

Brand:
Milwaukee
SKU:
48-00-5052
Rating:
(0)
Q&A:
(0)
5" 6 TPI SAWZALL Blade for Plaster (Pack of 5), 48-00-5052
Magnifying glass
Hover image to zoom
$13.97 each
In Stock
In Stock
Get 5 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Speed Steel
Product Highlight: Length (Inches)
5" Length

Description

–
Milwaukee plaster blades feature a "V" shape tooth to minimize tear out when cutting plaster and drywall.
  • Full raker tooth on blade tip for easy plunging.
  • Matrix II bi-metal teeth for greater durability.
  • Precision forming process creates sharper teeth for fast cutting.
  • 1/2" universal tang fits all SAWZALL

Specs

–
Material:

High Speed Steel

Length (Inches):

5"

Country of Origin:

USA

Teeth per Inch:

6

Product Type:

Saw Blade

Application:

Multi-Purpose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy