Apply to be a TradeMaster!
Main product image of 6" 8TPI Drywall SAWZALL Blade (Pack of 3), 48-00-5053
Magnifying glass
Hover image to zoom

6" 8TPI Drywall SAWZALL Blade (Pack of 3), 48-00-5053

Brand:
Milwaukee
SKU:
48-00-5053
Rating:
(0)
Q&A:
(0)
6" 8TPI Drywall SAWZALL Blade (Pack of 3), 48-00-5053
Magnifying glass
Hover image to zoom
$10.39 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
6" Length

Description

–
The MILWAUKEE 6" 8TPI Drywall SAWZALL Blade is ideal for cutting through drywall, plaster, and ceiling tile. The large piercing tip allows for easy plunge cuts through materials. The blades are designed with fleam ground teeth for smooth cuts in both directions.
  • Ideal for cutting through drywall
  • Easy Plunge Cuts: Large Piercing Tip
  • Smooth Cutting: Fleam Ground Teeth
  • 8 Teeth Per Inch
  • For use in drywall, ceiling tile, and plaster
  • Fast Drywall Plunge Cuts
  • 1/2" Universal Tang fits all SAWZALLS
  • For use with Milwaukee Folding Jab Saw (48-22-0307)

Specs

–
Application:

Drywall

Ceiling Tile

Plaster

Color:

White

Material:

Steel

Country of Origin:

Vietnam

Teeth per Inch:

8

Product Type:

Saw Blade

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy