The Day Savers – A National Tradesmen Day Contest
Main product image of 3-5/8" 10 TPI SAWZALL Blade for Metal Scroll (Pack of 5), 48-00-5161
Magnifying glass
Hover image to zoom

3-5/8" 10 TPI SAWZALL Blade for Metal Scroll (Pack of 5), 48-00-5161

Brand:
Milwaukee
SKU:
48-00-5161
Rating:
(0)
Q&A:
(0)
3-5/8" 10 TPI SAWZALL Blade for Metal Scroll (Pack of 5), 48-00-5161
Magnifying glass
Hover image to zoom
$15.97 each
In Stock
In Stock
Get 1 Wed, Sep 9 - Thu, Sep 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
3-5/8" Length
Product Highlight: Material
High Speed Steel

Description

Milwaukee bi-metal jig saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast and have a longer life. This blade has uses t-shank and fits Milwaukee jig saws 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands. Includes 5 individual blades.
  • Double relief angle reduces tooth stress for long life.
  • Matrix II bi-metal teeth for greater durability.
  • Precision forming process creates sharper teeth for fast cutting.
  • 1/2" universal tang fits all SAWZALL

Specs

Length (Inches):

3-5/8"

Application:

Metal

Material:

High Speed Steel

Country of Origin:

USA

Teeth per Inch:

10

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy