Apply to be a TradeMaster!
Main product image of 6" 10 TPI The Torch With Carbide Teeth For Medium Metal (1 Pack)
Magnifying glass
Hover image to zoom

6" 10 TPI The Torch With Carbide Teeth For Medium Metal (1 Pack)

Brand:
Milwaukee
SKU:
48-00-5251
Rating:
(0)
Q&A:
(0)
6" 10 TPI The Torch With Carbide Teeth For Medium Metal (1 Pack)
Magnifying glass
Hover image to zoom
$14.47 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–

The MILWAUKEE TORCH with Carbide Teeth for Medium Metal cuts longer, cuts more, cuts faster. This carbide reciprocating saw blade is designed with Carbide Teeth for longer life vs. bi-metal blades in EMT conduit, Strut, Rigid Conduit, Stainless Steel Pipe, Stainless Steel Unistrut, and Galvanized Steel. This Milwaukee 10TPI SAWZALL blade is ideal for smooth, fast cuts and enhanced durability.


(1) 6in. 10TPI Carbide Medium Metal Blade

  • Carbide Medium Metal Blade has longer life and smooth cuts
  • Longer life vs bi-metal  blades in medium metal applications
  • Longer life in EMT conduit, rigid conduit, and strut 
  • Longer Life, Smooth Cuts in Conduit and Strut.
  • Designed with Carbide Teeth for longer life vs. bi-metal  blades in medium Metal applications
  • Longer Life in Conduit and strut 
  • Cuts all medium thickness metals: EMT conduit, strut, Rigid Conduit, Stainless Steel Pipe, Stainless Steel strut, and Copper.
  • Optimized Carbide teeth design for smooth cuts and enhanced durability
  • Large tooth gullets for easy material ejection
  • 10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals
  • 1/2" Universal Tang
  • Made in USA 
  • Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs

Specs

–
Length (Inches):

6"

Blade Material:

Carbide

Teeth per Inch:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy