Apply to be a TradeMaster!
Main product image of 9" 3 TPI AX with Carbide Teeth SAWZALL Blade for Pruning (3 Pack), 48-00-5332
Magnifying glass
Hover image to zoom

9" 3 TPI AX with Carbide Teeth SAWZALL Blade for Pruning (3 Pack), 48-00-5332

Brand:
Milwaukee
SKU:
48-00-5332
Rating:
(0)
Q&A:
(0)
9" 3 TPI AX with Carbide Teeth SAWZALL Blade for Pruning (3 Pack), 48-00-5332
Magnifying glass
Hover image to zoom
$35.30 each
In Stock
In Stock
Get 62 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–

The MILWAUKEE AX with Carbide Teeth for Pruning & Clean Wood SAWZALL Blade cuts longer, cuts more, and cuts faster. This wood cutting SAWZALL blade delivers longer life vs. bi-metal blades in clean wood, branches, and root applications. The AX with Carbide Teeth for Pruning & Clean Wood withstands underground abrasives (rocks, sand, dirt) for the fastest cuts above & below ground. The 3 TPI design allows for the fastest cutting in clean wood and a low-profile blade geometry for root removals.

  • Fastest Cutting Above & Below Ground
  • Designed with Carbide teeth for longer life vs. bi-metal blades in clean wood, branches, and root applications
  • Optimized carbide that withstands underground abrasives (rocks, sand, dirt)
  • Low blade profile, designed for root removal
  • 3 TPI design for fast cutting into clean wood
  • Carbide teeth for up to 50X Life
  • 1/2" universal tang
  • Offered in 1PKs and 3PKs
  • Available in 6", 9", and 12" lengths in 1PKs and 3PKs

Specs

–
Blade Material:

Carbide

Application:

Wood

Teeth per Inch:

3

Length (Inches):

9"

Quantity:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy