The MILWAUKEE AX with Carbide Teeth for Pruning & Clean Wood SAWZALL Blade cuts longer, cuts more, and cuts faster. This wood cutting SAWZALL blade delivers longer life vs. bi-metal blades in clean wood, branches, and root applications. The AX with Carbide Teeth for Pruning & Clean Wood withstands underground abrasives (rocks, sand, dirt) for the fastest cuts above & below ground. The 3 TPI design allows for the fastest cutting in clean wood and a low-profile blade geometry for root removals.
| Quantity: | 3 |
|---|---|
| Length (Inches): | 12" |
| Application: | Wood |
| Teeth per Inch: | 3 |
| Blade Material: | Carbide |